Beli Amplas Beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- DMX Mata Gerinda Poles BetonDeskripsi:Diamond Wheel mangkok untuk Semen
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- KRISBOW Mata Gerinda Amplas Susun Aluminium Oksidaatribut:
- Dimensions (mm): 100x16
- Speed (rpm): Max. 15300
- monotaro Abrasive disc Alumina (Batu Poles)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- York Non-Woven Hand PadsDeskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- TRUSCO Wheel Brush with Shank (Sikat Roda)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Maximum Rotation Speed (rpm): 3000
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
- Shaft Diameter (mm): 6
- Shaft Length (mm): 35
- Specifications: Grid Including Abrasive Grain
Daftar Harga Amplas Beton Terbaru April 2026
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp129.900 |
| DMX Mata Gerinda Poles Beton | Rp36.900 |
| RYU Mesin Bobok Beton | Rp2.099.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/5eP101000194-3.jpg)
/36P101003114-4.jpg)
/chP103195449-2.jpg)
/34P101003112-21.jpg)
/a1P103774361-2.jpg)
/P101000142-1.jpg)

/P101518404-1.jpg)
/P103083746-1.jpg)


/gpP103184601-11.jpg)
/P101004030-1.jpg)



/P101000526-1.jpg)